Removable Needle Compression Fitting, 1 mm, Hamilton Company
# de catalogue 89187-006
Fournisseur: Hamilton
Spécifications
- Description:Hamilton 1 mm Removable Needle Compression Fitting
- Cat. no.:89187-006
- Maximum Pressure:100 psi
- Supplier No.:55750-01
Spécifications
A propos de cet article
Hamilton Company offers the most comprehensive selection of standard and custom syringes and accessories in the industry
The 1 mm connector is designed to attach pulled glass pipettes directly to a small hub removeable needle (RN) connection. The RN nut compresses the conical PFA ferrule into the PEEK™ cup ferrule creating a seal between the syringe barrel and the glass capillary tubing. The connection requires no modifications to the glass capillary tubing. Syringe range is 2.5 -100 uL.
Each is manufactured to achieve the highest level of accuracy and precision possible.
Ordering information: The 1 mm RN compression fitting 1mm consists of one large bore RN nut, 5 PFA ferrules and 5 PEEK cup ferrules.
Customers Who Bought This Also Bought