Temp-Check Digital Blood Bank Thermometer, Thermco™
# de catalogue 89171-488
Fournisseur: Thermco
Spécifications
- Description:Temp-Check blood bank digital thermometer, portable
- Battery type:Built-in NiMH battery with trickle charger; 120 V
- Cat. no.:89171-488
- Accuracy:±1.0 °C
- Range:0...40 °C
- Supplier No.:BB100
Spécifications
A propos de cet article
Quality control of normal blood bank standard operating procedures.
- Response time 30 seconds
- Validate temperature of thawed plasma
- Verification of blood product being received by blood bank
Check the temperature of Red Blood Cells (RBC) from blood bank floor. Check RBC temperature prior to return to refrigeration in operating room.
Certifications: ISO 17025 accredited calibration certificate at 0 °C. Conforms to 5.6.5 transport regulations.
Customers Who Bought This Also Bought