VWR® High Density Box Liner
Catalog # 89085-132
Supplier: VWR International
Small Business Enterprise
Specifications
- Color:Natural
- Thickness:1 mil
- Cat. no.:89085-132
- W×L:711×927 mm (28×36.5")
Specifications
About this item
Liner is made of high-density polyethylene, and meets Impact and Tear Strength requirements in all states except Florida and Pennsylvania.
- High-density polyethylene fabrication
- Autoclavable
It is autoclavable up to 121 °C (250 °F).
Ordering information: Each pack of 50 liners includes wire ties.
Customers Who Bought This Also Bought