Spécifications
- Skirt:Fully skirted
- Well Color:Clear
- Well Volume:0,05 ml
- Environmentally Preferable:Low Manufacturing Impact
- No. of wells:384
- Environmental certification:I-RECs, ISO 14001 - Reynosa
- Cat. no.:47744-810
- Supplier No.:PCR-384M2-C
Spécifications
A propos de cet article
These plates are made of 99.9% pure virgin polypropylene and specifically designed for PCR and thermal transfer applications
Optional AxyMat™ silicone sealing mat is autoclavable and freezable, as well as pierceable and self-sealing to prevent escape of evaporated aerosols and pathogens during normal use or storage. The alphanumeric grid system printed on the mat corresponds to 384-well plates.
- Max. RCF 4000 g
These plates are made of 99.9% pure virgin polypropylene and specifically designed for PCR and thermal transfer applications
Optional AxyMat™ silicone sealing mat is autoclavable and freezable, as well as pierceable and self-sealing to prevent escape of evaporated aerosols and pathogens during normal use or storage. The alphanumeric grid system printed on the mat corresponds to 384-well plates.
The full-skirt design with A24 corner notch fits Bio-Rad Laboratories PTC-200 DNA Engine® and PTC-225 DNA Engine Tetrad® thermal cyclers. Ultra-thin walls accelerate heat transfer to provide shorter cycles. All plates are certified by lot number to be RNase-, DNase-, and pyrogen-free.