Wooden Benchtop Acid Cabinet, SciMatCo
# de catalogue 18500-074
Fournisseur: Scientific Materials
Spécifications
- Width:24"
- Description:Acids bench cabinet
- Inside Height:19"
- Inside Width:14¾"
- Outside Width:16¾"
- Cat. no.:18500-074
- Capacity:0.7 gal. bottles or 16.9 oz. bottles
- Supplier No.:SC8063
Spécifications
A propos de cet article
Wooden cabinet enables safe storage of small quantities of acid on the laboratory bench and keeps special corrosives separate from principal acid storage
- Even the door hinge is wood
- Finished with chemical-resistant epoxy paint
Made entirely of 2.5 cm (1") exterior grade plywood, cabinet is rust- and corrosion-proof. The floor is constructed as a 5.1 cm (2") liquid-tight trough including polypropylene floor liner to provide containment and easy cleaning of spills.
Ordering information: Supplied with padlock and two keys for security.
Customers Who Bought This Also Bought