Stainless Steel Hand Sink with Electronic Faucet, Advance Tabco®
# de catalogue 58400-040
Fournisseur: Advance Tabco
Spécifications
- Bowl Dimensions (W×L×H):10×14×5"
- Cat. no.:58400-040
- Supplier No.:7-PS-61
Spécifications
A propos de cet article
Hand sink provides convenient, hands-free operation.
- One-piece construction of heavy gauge, Type 304 stainless steel
- Rectangular bowl design provides increased capacity.
The electronic eye faucet turns on the water supply that is pre-mixed to desired temperature. (Temperature is determined at time of installation.)
Weight: 6.3 kg (14 lbs.)
Delivery: A P-trap, overflow and basket drain are provided.
Customers Who Bought This Also Bought