Stainless Steel Perforated Table, Bandy
Catalog # 24450-012
Supplier: Bandy
Product available on GSA Advantage®
Minority or Woman-Owned Business Enterprise
Small Business Enterprise
Specifications
- Base/Leg Material:Stainless steel
- Worksurface Material:Stainless steel
- Description:Perforated table
- Height:33"
- Cat. no.:24450-012
- Supplier No.:TBL60024
- W×D:72×30"
Specifications
About this item
Perforated stainless steel table with 1.9 cm (³/₄") hole pattern allows approximately 40% air flow.
- Constructed of 16-gauge
- Type 304 stainless steel
- Completely electropolished
Bull nose front edge for worker safety and comfort. Adjustable leveling feet.
Ordering information: For optional drawer and CPU stand (shown), contact your Avantor sales representative.
Customers Who Bought This Also Bought