Spécifications
- Dimensions:19×39.5×43"
- Cat. no.:82006-864
- Compartment Dimensions:17.5×16.75×2" (bottom); 6.5×6.75×2" (top)
- Shipping Weight:69 lbs.
- Load Capacity:400 lbs.
- Basket Dimensions:16×18×4"
- Supplier No.:8021000
Spécifications
A propos de cet article
Safe and convenient dual-purpose cart for use in laboratories, stockrooms, mail rooms, and libraries
Stepladder has spring-loaded steps with skid-resistant rubber feet and withstands loads up to 454kg (1000lbs). Steps are 42cm (161/2") wide, and feature a nonskid surface for traction and balance. Angled safety handrail offers stability when reaching for items on high shelves.
Frame is constructed of 2.5cm (1") square steel tubing. Handles have ergonomic extruded rubber grips. Pans and wire basket can hold and transport up to 181kg (400lbs.) of supplies. Four 10.2cm (4") casters (two with toe locks) stabilize cart movement over rough, uneven floors. Glacier white epoxy powder coating is abrasion- and corrosion-resistant.
Features two watertight, epoxy-coated steel pans and one vinyl-coated wire basket. Pans and basket are fully removable for easy cleaning.