Graphite 15%, Vespel Ferrules 85%
# de catalogue 10056-052
Fournisseur: Thermo Scientific
Spécifications
- Maximum Temperature:350 °C
- Description:15% graphite, 85% vespel ferrules
- For Use With:Trace cold on-column injectors
- Supplier No.:290VT155
Spécifications
A propos de cet article
Mechanically robust for a long lifetime and are compatible with GC/MS.
Form a strong grip with the column and cannot be reused as they form a permanant seal with the column. Temperature limit of 350 °C, but must be retightened after initial temperature cycles.
Customers Who Bought This Also Bought