SP Bel-Art® Sample Cutter, Bel-Art Products, a part of SP
# de catalogue 47751-016
Fournisseur: Bel-Art Products, a Part of SP
Spécifications
- Length:19 cm (71/2")
- Description:Sample Cutter
- Cat. no.:47751-016
- Supplier No.:369660000
Spécifications
A propos de cet article
This multifunction tool is made from molded polycarbonate and features a three-tined fork, rocker knife on the back edge, and a strong handle for manipulating the knife edge and fork tines.
- Molded polycarbonate construction
- Strong handle for manipulating knife edge
- Autoclavable
For handling samples of semisolid foods or materials. Cutters are sold in pairs so that one may be used for holding the material and the other for cutting and removing samples. Autoclavable to 121°C (250°F); safe for washing in a commercial dishwasher.
Customers Who Bought This Also Bought