Spécifications
- W×D×H:262×420×119 mm (10.3×16.5×4.7")
- Description:Orbital microplate shaker
- Model:e-E51LDMP03 AM
- Platform dimensions:280×197 mm(11×7.75")
- Speed accuracy:±2 rpm, above 100 rpm ±2% of set speed
- Weight:7.5 kg (16.5 lbs.)
- For Use With:4 microplates or 2 micro-tube racks
- Orbit:3 mm
- Capacity:0.5 - 4 kg
- Speed:100 - 1200 rpm
Spécifications
A propos de cet article
Stable, long-term shaking with triple eccentric drive and maintenance-free brushless DC motor.
- Adaptable to a wide variety of accessories to customize for low to mid volume applications
- Programmable with a simple on-board menu to save time and guarantee reproducible results
- Remote function permits PC control and data transfer
For use in a wide variety of applications including Microbiology, Molecular Biology, Cell Cultures, Staining/Destaining, DNA Studies, Environmental and Food Sciences, Chemistry, General Mixing and more.
Feature a bright, backlit LCD display for speed and time. The timer will count up elapsed time or when set, timer will count down and shut off shaking when time reaches zero. A green indicator light illuminates when the unit is shaking with visual and audio alarm when timer counts down to zero or an error occurs.
Small footprint to save bench space, durable chemical-resistant polymer housing, simple knob control for timer and shaking, easy to navigate menu for advanced features.
Electromagnetic Compatibility: Canada ICES-003 Class B; FCC Part 15 Class B.