Eisco Gold Leaves for Electroscope
# de catalogue 470219-524
Fournisseur: Wards
Spécifications
- Description:Gold leaves, pack of 6
- L×W:1.25×0.5"
- Supplier No.:PH0914
Spécifications
A propos de cet article
Enhance your electroscope with these fine gold leaves.
- Pack of 6 gold leaves
- Replacements for gold leaves in electroscope
- Leaf Dimensions: 1.25" long and 0.5" wide
- Provided in plastic case
The gold leaves are spares for use in an electroscope in the event that one misplaces or damages the gold leaves used with the device (pack of 6 gold leaves). The electroscope is a tool that is used to study basic electrostatic principles.
Customers Who Bought This Also Bought