Tubular Lab Chairs
# de catalogue 21496-862
Fournisseur: BioFit
Small Business Enterprise
Spécifications
- Cat. no.:21496-862
- Seat Height:23 - 28"
- Foot Style:Casters
- Weight:36 lbs. (shipping)
- Supplier No.:ETT2328RC684
Spécifications
A propos de cet article
Featuring a comfortable, 36.8Wx24.1Hcm (14½×9½") backrest with lumbar support, these chairs are suitable for heavy-duty use
Ergonomic black vinyl upholstered seat measures 47W×43.1D cm (18½×17") and has a 7.6 cm (3") thick waterfall front and internal bumper guard. All metal parts are chrome-plated. Easy-to-use controls include backrest tilt, backrest height adjustment, and pneumatic seat adjustment. The five-legged tubular base has a 50.8 cm (20") diameter footring and a 58.4 cm (22") leg spread. Chairs are supplied with 5.1 cm (2") ball bearing casters.
Customers Who Bought This Also Bought