Twist Clip, Stainless Steel, Bio-Serv
# de catalogue CA89067-794
Fournisseur: Bio-Serv
Spécifications
- Ø:0.3 cm (⅛")
- Length:5.7 cm (2.25")
- Width:1 cm (⅜")
- Description:Twist Cup, Stainless Steel
- Cat. no.:CA89067-794
Spécifications
A propos de cet article
Clip is used to suspend many of the enrichment devices for primates and other animals
Made from safe, durable stainless steel. Autoclavable and cage washer safe.
Customers Who Bought This Also Bought