Order Entry
ContactUsLinkComponent
American Scientific Lightning Ball, 8"
American Scientific Lightning Ball, 8"
# de catalogue 470355-418
Fournisseur:  American Scientific
New Product
PLASMA BALL
American Scientific Lightning Ball, 8"
# de catalogue 470355-418
Fournisseur:  American Scientific
New Product

Spécifications

  • Description:
    Lightning ball, 8", 110 V
  • Dimensions:
    8.75×8.5×14.75"

Spécifications

A propos de cet article

Demonstrate the 'magic' of plasma with this large tesla coil demonstration.

  • Touch-sensitive surface for creating lightning-like effects
  • Safe and low-energy operation
  • Diameter of the globe is approx. 8" (200 mm)
  • Comes with a detachable power supply AC 12 V 500 mA UL adaptor, 120 V

Stimulate curiosity in children and adults with this engaging educational tool for learning about electricity and plasma. This 8’’ glass globe is filled with an inert gas under low pressure. The lightning bolts are produced by the Tesla coil in the middle that creates a large potential difference within the globe.

Certifications: All products electricity standards will be in strict conformity with FCC, CE, and EMC and UL approved Adaptors.
Delivery: AC 12 V 500 mA UL adaptor, included.
Customers Who Bought This Also Bought