TBNG QUALSIL 3/16 X 7/16 25
# de catalogue MFLX96802-21
Fournisseur: SIMEDEX INC
New Product
Spécifications
- Length:7.6 m (25')
- Max. pressure:0.82 bar (12 psi)
- Max. temperature:230 °C (446 °F)
- Tubing I.D.:4.83 mm (0.19")
- Tubing Material:Qualisil™ platinum-cured silicone
- Tubing O.D.:11.18 mm (0.44")
- Wall thickness:1.52 mm (0.06")
- Color:Translucent
- Description:Transfer tubing, Qualisil™ platinum-cured silicone, ³⁄₁₆×⁷⁄₁₆", (w: ¹⁄₁₆"), 25'
- Model:96802-21
- GMP compliant:Yes
- Length per pack:7.6 m (25')
- Regulatory approvals:USP Class VI / ISO 10993-5 / USP <87>, USP 88, USP <85>
- Sterilisation method autoclave:Yes
- Sterilisation method EtO:Yes
- Sterilisation method gamma:Yes
- Working pressure:0.82 bar (12 psi)
- Clarity:Translucent
Spécifications
A propos de cet article
No need to worry about the heat - use for applications up to 440 °F.
- Ideal for general-purpose, single-use, and extended fluid path applications
- Global market leader in range of formulations for most extensive chemical compatibility
- Single-use custom lengths and configurations available to minimize downtime
- Regulatory approvals to match your unique application
Applications: Pharmaceutical, biotechnology, aerospace, food and beverage, and general lab applications
Characteristics: Platinum-cured, excellent heat resistance, low compression set, odorless, nontoxic, translucent
Temperature range: –50 to +230 °C (–58 to +446 °F)
Sterilize: Autoclave or gamma irradiation
Certifications: Elastomer is FDA-compliant (21 CFR 177.2600) and meets USP Class VI; exceeds 3A Sanitary Standards. Tubing is manufactured according to GMP.
- Length:7.6 m (25')
- Max. pressure:0.82 bar (12 psi)
- Max. temperature:230 °C (446 °F)
- Tubing I.D.:4.83 mm (0.19")
- Tubing Material:Qualisil™ platinum-cured silicone
- Tubing O.D.:11.18 mm (0.44")
- Wall thickness:1.52 mm (0.06")
- Color:Translucent
- Description:Transfer tubing, Qualisil™ platinum-cured silicone, ³⁄₁₆×⁷⁄₁₆", (w: ¹⁄₁₆"), 25'
- Model:96802-21
- GMP compliant:Yes
- Length per pack:7.6 m (25')
- Regulatory approvals:USP Class VI / ISO 10993-5 / USP <87>, USP 88, USP <85>
- Sterilisation method autoclave:Yes
- Sterilisation method EtO:Yes
- Sterilisation method gamma:Yes
- Working pressure:0.82 bar (12 psi)
- Clarity:Translucent
Customers Who Bought This Also Bought