VWR® Graduated Cylinders, Class B, Calibrated To Contain
Catalog # 89000-252
Supplier: VWR International
Specifications
- Graduation Interval:1 mL
- Graduation range:3–50 mL
- Capacity:50 ml
- Form:Short
- Cat. no.:89000-252
- Bumper Guard Size:3
- Tolerance:±0.4 ml
Specifications
About this item
Cylinders feature a hexagonal base flat ground for stability and a yellow LDPE bumper on sizes 25 mL and larger.
- Borosilicate glass fabrication
- Calibrated at 20°C to conform
Ideal for receiving liquids where volumetric calculations are based solely on the volume contained within the cylinder, including condensate from distillation procedures and sedimentation values of precipitates. Manufactured from 33 expansion, low extractable borosilicate glass conforming to ASTM E1272, Style 1, Class B requirements. The 10 mL size has enlarged funnel top for ease of filling.
Customers Who Bought This Also Bought