C-MAG HS 10 IKAMAG® Hotplate Stirrer, 230 V
89495-322
cUL Listed
Irregular Voltage
UL Listed
- Description:C-MAG HS 10 IKAMAG® Hot Plate Stirrer
- Model:89495-322
- Electrical:230V, 50/60Hz
- Speed range:100 - 1500 rpm
- Overall dimensions:300W×105D×415H mm (113/4×41/8×163/8")
- Plate material:Ceramic
- Weight:6 kg (13.2 lbs.)
- Cat. no.:89495-322
- Maximum Capacity:15 L (3.9 gal.)
- Supplier No.:3581400
New magnetic stirrer features heating capabilities and a ceramic heating plate that offers excellent chemical resistance.
- 230 V model
Units are equipped with a powerful motor for stirring quantities of up to 15 L (H₂O). Standard safety features include a fixed safety circuit of 550 °C, Hot Top indicator for hot surface warning to prevent burns, a digital error code display, and an elevated control panel for protection against leaking liquids. Exact temperature setting is provided via digital display (LED). Also provided is a bushing according to DIN 12878 for connecting a contact thermometer (see 89028-114 series) to enable precise temperature control.
Units meet IP 21 protection class according to DIN EN 60529.
: CE marked. UL and C-UL listed.
: Supplied with a three-year manufacturer's warranty (2+1 with product registration at www.ika.com/register). For additional laboratory accessory options, see the IKA® Lablift Manual (see 89495-302 series). Accessories are sold separately.
: 230 V model. Corresponding model with voltage suitable for use in US (89495-320) is also available, please see separate product page.