Order Entry
ContactUsLinkComponent
Eurostar 20 High-Speed Digital Electronic Overhead Stirrer, 230 V
Eurostar 20 High-Speed Digital Electronic Overhead Stirrer, 230 V
# de catalogue 89412-520
Fournisseur:  IKA Works
Irregular Voltage
Eurostar 20 High Spd Dgtl 230V
Eurostar 20 High-Speed Digital Electronic Overhead Stirrer, 230 V
# de catalogue 89412-520
Fournisseur:  IKA Works
Irregular Voltage

Spécifications

  • Maximum Volume:
    20 L (5.3 gal.)
  • Description:
    Eurostar 20 High-Speed Digital Electronic Overhead Stirrer
  • Permissible ambient temperature:
    5…40 °C
  • Chuck range:
    0.5 - 10 mm
  • Permissible relative humidity:
    80%
  • Protection class DIN EN 60529:
    IP 40
  • Electrical:
    230 V, 50/60 Hz
  • Speed Range:
    0 - 6000 rpm
  • Supplier No.:
    4028600
  • Maximum Torque:
    20 Ncm
  • Maximum Viscosity:
    10000 mPa·s

Spécifications

A propos de cet article

High speed laboratory stirrer designed for intensive stirring tasks for quantities up to 20 L (H₂O).

  • 230 V model

The Eurostar 20 High-speed digital electronic overhead stirrer features digital speed display, infinitely adjustabel speed, push-through agitator shafts, overload protection, short-term overload operation, slim casing, quiet operation, and error code display.

The unit automatically adjusts the speed through microprocessor controlled technology within the speed range of 0/150 to 6000 rpm. Safety circuits installed ensure automatic cut-off in anti-stall or overload conditions. Continuous comparison of shaft speed to desired speed is maintained and variations are adjusted automatically. This guarantees a constant speed, even with changes in viscosities of the sample.

Certifications: CE marked.
Ordering information: Supplied with three-year manufacturer's warranty (2+1 with product registration). Unit includes chuck, chuck key, and power cord. Stirring elements, boss head clamps, stands, and other accessories are sold separately.
Caution: 230 V model. Corresponding model with voltage suitable for use in US (89412-518) is also available, please see separate product page.
Customers Who Bought This Also Bought