Incubator-Genie™ Incubator Shaker Rotator Rocker and Hybridization Oven, 230 V
# de catalogue 97060-140
Fournisseur: Scientific Industries
Irregular Voltage
Spécifications
- Temperature accuracy:±0,2°C
- Temperature resolution:0,1°C
- Temperature range:28…75 °C (83…167 °F)
- Temperature uniformity:±0,5 °C
- Chamber dimensions:254D x 362W x260H mm (10 x 141/4 x 101/4")
- Temperature stability:0,1 °C
- Rocking angle:±10 degrees from horizontal
- Electrical:230 V
- Speed Range:3 - 35 rpm rotating, 6 - 70 cycles/min rocking
- Supplier No.:SI-1401
Spécifications
A propos de cet article
Multi-functional incubator shaker and hybridization oven designed to incubate, rotate, rock, and shake all in one compact unit.
- 230 V model
- Compact unit
- Multi-functional
Temperature control from 28 °C to 75 °C, magnetic stainless steel platform allows for easily mounting containers with magnetic clips or strips, and may be set to rock or rotate almost any container. A variety of accessories are available to provide maximum application versatility, including hybridization tubes.
Certifications: CE marked.
Ordering information: Magnetic platform, one clip plate for each 10 to 13 mm, 15 to 17 mm, and 28 to 30 mm tubes, four magnetic bag mounting strips, non-skid tray, and stackable shelf included. The 230 V model is supplied without a plug.
Caution: 230 V model. Corresponding model with voltage suitable for use in US (97060-138) is also available, please see separate product page.
Customers Who Bought This Also Bought