Eisco® Bell in Vacuum Jar
# de catalogue 470346-452
Fournisseur: Wards
Spécifications
- Description:Bell in vacuum jar experiment
- Cat. no.:470346-452
Spécifications
A propos de cet article
Bell in vacuum jar is a classic experiment demonstrating properties of sound.
- Demonstrate the dependence of sound on the medium through which it travels
- Bell jar made of high-quality, break-resistant acrylic
- Electric bell operaties on 4 to 6V DC power source (not included)
This experiment demonstrates that sound needs a material medium for transmission, and it helps to reinforce the concept that sound is a mechanical wave that requires particles to carry its energy. Slowly decrease the air inside with a vacuum pump (available separately) and hear the sound disappear. Electric bell operates on 4 to 6V DC power supply. Size of bell: 25 cm tall×14 cm diameter.
Ordering information: Requires a vacuum pump and DC power supply (not included).
Delivery: Includes 1 bell jar, 1 electric bell, 1 rubber cork with terminals.
Customers Who Bought This Also Bought