Basic Breadboard Kit
# de catalogue 470354-338
Fournisseur: United Scientific Supplies
New Product
Spécifications
- Description:Basic breadboard kit
Spécifications
A propos de cet article
Starter kit containing all the popular size connecting wires for use with a breadboard.
- Two breadboards
- Includes connecting wires for power supplies
- Contains a variety of jumper wires
This basic breadboard kit contains all of the basic connecting parts to start exploring circuit design. The kit includes a variety of connecting cord sizes and two breadboards. All that is required is to provide components such as resistors, LEDs, or capacitors.
Kit contents:
Solderless breadboard (30 columns×5 rows×2), 2
Long connecting wire, 6", 4
Long connecting wire, 8", 4
Long connecting wires 6" with banana plugs, 2
Set of 130 connecting wires (10 each of 13 sizes) in case
Sizes included are: 3, 5, 7, 9, 11, 13.5, 15, 20, 25, 50, 75, 100, 125 mm
Customers Who Bought This Also Bought