A propos de cet article
Cytiva's Whatman Cyclopore polycarbonate membranes are true pore size microporous membranes featuring the sharp cut-off and reproducible microfiltration characteristics of track-etched membranes.
- Low affinity for stains improves visibility under a microscope
- Low nonspecific protein binding minimizes sample loss of proteinaceous samples
- Narrow micropore size distribution and high pore density support rapid surface capture of analyte
- Negligible absorption and adsorption of filtrate; nonhygroscopic
- No particle shedding enables clean filtrate
- Biologically inert
Whatman Cyclopore track-etched membrane filter circles are suitable for a wide variety of applications, from general filtration, including cross-flow filtration (tangential flow filtration), to air and water monitoring, microorganism analysis, and many healthcare applications, including immunodiagnostics.
Cytiva business offers a variety of Whatman track-etched membranes. Cyclopore comes in clear and black colors. Nuclepore track-etched membrane options are available for organic halide adsorption, electron microscopy, and other specific applications.
Spécifications
- Catalog No:
- CA76332-654
- CA76457-212
- CA76332-650
- CA76332-652
- CA76457-216
- CA76332-646
- CA76332-648
- CA76457-214
- Weight:
- 0.7 - 2.0 mg/cm²
- 0.7 - 2.0 mg/cm²
- 0.7 - 2.0 mg/cm²
- 0.7 - 2.0 mg/cm²
- 0.7 - 2.0 mg/cm²
- 0.7 - 2.0 mg/cm²
- 0.7 - 2.0 mg/cm²
- 0.7 - 2.0 mg/cm²
- Max. operating temperature:
- 140 °C
- 140 °C
- 140 °C
- 140 °C
- 140 °C
- 140 °C
- 140 °C
- 140 °C
- Autoclavable:
- 30 min at 121 °C
- 30 min at 121 °C
- 30 min at 121 °C
- 30 min at 121 °C
- 30 min at 121 °C
- 30 min at 121 °C
- 30 min at 121 °C
- 30 min at 121 °C
- Density:
- 10⁵ pores/cm² min. to 6×10⁸ pores/cm² max. (pore density)
- 10⁵ pores/cm² min. to 6×10⁸ pores/cm² max. (pore density)
- 10⁵ pores/cm² min. to 6×10⁸ pores/cm² max. (pore density)
- 10⁵ pores/cm² min. to 6×10⁸ pores/cm² max. (pore density)
- 10⁵ pores/cm² min. to 6×10⁸ pores/cm² max. (pore density)
- 10⁵ pores/cm² min. to 6×10⁸ pores/cm² max. (pore density)
- 10⁵ pores/cm² min. to 6×10⁸ pores/cm² max. (pore density)
- 10⁵ pores/cm² min. to 6×10⁸ pores/cm² max. (pore density)
- Porosity:
- 4 - 20% [void volume] min.
- 4 - 20% [void volume] min.
- 4 - 20% [void volume] min.
- 4 - 20% [void volume] min.
- 4 - 20% [void volume] min.
- 4 - 20% [void volume] min.
- 4 - 20% [void volume] min.
- 4 - 20% [void volume] min.
- Specific gravity:
- 1.21 g/cm²
- 1.21 g/cm²
- 1.21 g/cm²
- 1.21 g/cm²
- 1.21 g/cm²
- 1.21 g/cm²
- 1.21 g/cm²
- 1.21 g/cm²
- Strength/durability:
- >0.68 bar (burst strength max.)
- >0.68 bar (burst strength max.)
- >0.68 bar (burst strength max.)
- >0.68 bar (burst strength max.)
- >0.68 bar (burst strength max.)
- >0.68 bar (burst strength max.)
- >0.68 bar (burst strength max.)
- >0.68 bar (burst strength max.)