Xiphactinus audax (Cretaceos) Skull Replicas
# de catalogue 470128-304
Fournisseur: PARKER PALEONTOLOGICAL ENT.
Spécifications
- Description:Xiphactinus audax (cretaceos) skull replicas
- Cat. no.:470128-304
- Supplier No.:PPC-29
Spécifications
A propos de cet article
Beautifully remastered fossil replica. Great for paleontological identification, lectures on evolution, and display.
- Exact replica
- Plastic resin
- 21×18" plaque
Xiphactinus audax is an extinct genus of large predatory marine tarpon-like bony fish that lived during the late Albian to the late Maastrichtian Stage of the Cretaceous period. The genus grew up to 6 m (20') in length, and superficially resembled a gargantuan, fanged tarpon. Xiphactinus spent its juvenile stage of life in shallow seaway margins for protection and to utilize rich food resources of small to medium fish.
Customers Who Bought This Also Bought