Protolindenia wittei Replica
# de catalogue 470012-304
Fournisseur: PARKER PALEONTOLOGICAL ENT.
Spécifications
- Description:Protolindenia wittei replica
- Cat. no.:470012-304
- Supplier No.:546108
Spécifications
A propos de cet article
Beautifully remastered fossil replica. Great for paleontological identification, lectures on evolution, and display.
- Exact replica
- Plastic resin
- 7.5×5"
Protolindenia wittei was a fossilized dragonfly that lived during the Jurassic period around 151 to 145 million years ago. This specimen was from the Solnhofen limestone of Bavaria, Germany near the town of Solnhofen. Other Odonata class insects, which are found in upper Carboniferous sediments (Pennsylvanian in North America), reached wing-spans of up to 30 inches (75 centimeters).
Customers Who Bought This Also Bought