HyperSep™ SAX Strong Anion Exchanger SPE Plates
# de catalogue 10047-760
Fournisseur: Thermo Scientific
Spécifications
- Volume:1 ml
- Description:SAX plate, bed weight 50 mg
- Cat. no.:10047-760
- Supplier No.:60300-567
Spécifications
A propos de cet article
Strong anion exchange sorbent for extraction of weak acids.
- Particle size: 40 to 63 µm
- Pore size: 61 Å
- Surface area: 481 m²/g
Customers Who Bought This Also Bought