Essentials Disposable Powder Spatulas, Sterile, White PS, Antylia Scientific
# de catalogue 76533-668
Fournisseur: Argos Technologies
Spécifications
- Length:33 cm
- Sterility:Sterile
- Color:White
- Description:Essentials disposable powder spatulas, 25 cm, depth 1.8 cm
- Material:Polystyrene
- Cat. no.:76533-668
- Handle Length:8.4 cm
Spécifications
A propos de cet article
Push the open-tipped, 'U'-style blade into the powder to take a sample.
- Manufactured and packed in Class 100,000 cleanroom to ensure cleanliness and reduce cross contamination
- Rounded handle makes it easy to hold
- Made from high impact polystyrene (HIPS) which conforms to FDA, EC, and EU regulations
- BSE/TSE free
The single-use powder spatulas are gamma irradiated and individually packaged so they can be used straight out of the bag without cleaning.
Customers Who Bought This Also Bought