Order Entry
ContactUsLinkComponent
REUZ™ Stainless Steel Balance Spoon
REUZ™ Stainless Steel Balance Spoon
# de catalogue 470347-964
SPOON STN STL 175MM EA
REUZ™ Stainless Steel Balance Spoon
# de catalogue 470347-964

Spécifications

  • Length:
    175 mm
  • Description:
    REUZ™ stainless steel balance spoon
  • Material:
    Stainless steel
  • Cat. no.:
    470347-964

Spécifications

A propos de cet article

A slim stainless steel blade for transferring materials.

  • 304 stainless steel
  • Smooth, polished surface
  • Easy to clean
  • Long, slim blade fits easily in containers
  • 175 mm

Manufactured with high-quality 304 stainless steel, the United Scientific REUZ™ ('re-use') balance spoon has a trough-shaped tip to easily pick up and transfer materials. Slim blade with long cavity and a long handle enables the spoon to be used in a variety of containers. Constructed of a single piece of stainless steel with a polished surface to resist contamination. Intended for use with most powders, granules, pastes and liquids.

REUZ™ products promote sustainability in all laboratory environments.

Ordering information: Sold individually.
Customers Who Bought This Also Bought