To order chemicals, medical devices, or other restricted products please provide ID that includes your business name & shipping address via email [email protected] or fax 484.881.5997 referencing your VWR account number. Acceptable forms of ID are:
- • State issued document with your organization's Federal Tax ID Number
- • State issued document with your organization's Resale Tax ID Number
- • City or County issued Business License
- • State Department of Health Services License
- • Any other ID issued by the State that includes the business name & address
* ATTN: California Customers may require additional documentation as part of the CA Health & Safety Code. Products that fall under this regulation will be placed on a mandatory 21-day hold after documentation is received. VWR will not lift restrictions for residential shipping addresses.
Spécifications
- Length:19.75"
- Cat. no.:76549-364
- Blade Length:357 mm (14")
- Blade Width:1.5"
Spécifications
A propos de cet article
Sani-Safe large autopsy grossing knife has a non-slip safety handle that comfortably molds to your hand reducing fatigue. Handle is securely bonded to the cutting blade and the honed cutting edge makes for the perfect autopsy knife.
- Premium grade stainless steel with plastic handle
- Honed cutting edge with air-gap grooves
Well-balanced blade is hand ground and honed and can be constantly sharpened for long life. Easily sanitized with any disinfectant.