Deluxe Metalware Kit
# de catalogue 470339-936
Fournisseur: United Scientific Supplies
Spécifications
- Rod Length:3”
- Description:Deluxe metalware kit
- Base Dimensions:5×8”
Spécifications
A propos de cet article
This deluxe set includes a support stand with a cast iron base (5×8") with steel support rod (20"), steel support ring (3"), a 2-prong extension clamp with cork lined jaws, and an aluminum clamp holder. The support rod includes a 3" long rod to provide more torque when securing the rod to the base plate.
- Sturdy metal components
- Iron base and steel supports
Customers Who Bought This Also Bought