Transport Tube, Sterile
# de catalogue 470339-688
Fournisseur: United Scientific Supplies
Spécifications
- Capacity:8 ml
- Description:Transport tubes, sterile
- Cat. no.:470339-688
Spécifications
A propos de cet article
Sterilized polystyrene transport tubes with polyethylene screw cap.
- Pack of 500 sterilized polystyrene transport tubes with 8ml capacity
- Self-standing design
- Include leak-proof polyethylene screw caps
- 20 mm diameter×112 mm height (with cap)
Pack of 500 sterilized polystyrene transport tubes with 8 ml capacity. Feature raised graduations from 1 to 8 ml with graduation intervals of 1 ml. Designed with flat bottom. Leak-proof polyethylene screw caps included.
Customers Who Bought This Also Bought