NANOSTAR 7.5 Digital Electronic Overhead Stirrer, IKA
# de catalogue 76414-098
Fournisseur: IKA Works
Spécifications
- Max. viscosity:4000 mPas
- Description:NANOSTAR 7.5 digital overhead stirrer
- Model:NANOSTAR 7.5 digital
- Permissible ambient temperature:5…40 °C
- W×D×H:53×130×147 mm
- Chuck range:0.5 - 8.0 mm
- Permissible relative humidity:80%
- Max. stirring capacity H₂O:5 L
- Max. torque at chuck:7.5 Ncm
- Power - motor input/output:32/22 W
- Speed range I:50 - 2000 min⁻¹
- Weight:0.8 kg
- Cat. no.:76414-098
Spécifications
A propos de cet article
Small and space saving overhead stirrer with great performance.
- Guarantees a constant torque over the entire rpm range from 50 to 2000 min⁻¹
- Easy to operate using a stable rotary knob
- Display clearly shows the rotational speed
- Regular software updates can be undertaken rapidly and simply via the USB interface
The NANOSTAR 7.5 digital overhead stirrer is 30% smaller than the MICROSTAR 7.5 digital and therefore even more space-saving. However, its performance remains the same. NANOSTAR 7.5 digital convinces with perfect basic functionalities, its compact design and weighing just 0.8 kg means it is easy to handle.
Certifications: IP protection class according to DIN EN 60529: IP 54.
Ordering information: Supplied without accessories, a wide range of accessories are available to order separately.
Customers Who Bought This Also Bought