Spécifications
- Description:Discharge Tube with Cap for Stainless Steel Barrel Pumps
- Wetted materials:Stainless Steel
- Max. temperature:60 °C (140 °F)
- Warranty:15 Months
- Cat. no.:MFLX06043-80
Spécifications
À propos de cet article
Compatible with the Bürkle Stainless Steel Barrel Pumps For flammable Liquids.
- Safely transfer flammable and combustible liquids with ease
- Constructed of conductive 304 Stainless Steel for enhanced durability and safety
Safely transfer flammable liquids with the stainless steel barrel pumps.
There are two pump models to choose from. The stainless steel barrel pumps with discharge tube feature a spout-type outlet. The drum pumps with discharge tube and stopcock are suitable for fluid transfer in which the outlet container is further from the filling container. The stopcock also allows for on/off fluid control. The removable hose is 1.2 m in length with a NW 8 mm ball valve and 12.8 mm diameter discharge nozzle.
The replacement 1.2 m stainless steel discharge hose stopcock is available as part number 06043-81 and the stainless steel discharge tube with spout-type outlet is available as part number 06043-80.
The hand-operated drum pumps are sold separately.
- Description:Discharge Tube with Cap for Stainless Steel Barrel Pumps
- Environmentally Preferable:
- Wetted materials:Stainless Steel
- Max. temperature:60 °C (140 °F)
- Warranty:15 Months
- Cat. no.:MFLX06043-80