Cole-Parmer® Large Capacity Analog Infrared Hotplate Stirrer, Antylia Scientific
# de catalogue 76539-140
Fournisseur: Argos Technologies
Spécifications
- Temperature Range:Max. 450 °C
- Cat. no.:76539-140
- Electrical:120 V, 60 Hz, 900 W
- Speed Range:100 - 1500 rpm
- Overall Dimensions:30W×36.5D×10.5H cm (11.8×14.37×4.13")
- Top Plate Dimensions:30×30 cm
- Top Plate Material:Ceramic
- Certification:Cole-Parmer® SHP-200-IR-L-120 infrared hotplate stirrer, ceramic
Spécifications
A propos de cet article
Easy to use control dials.
- Infrared heater is efficient and saves time and energy
- Ideal for heating and stirring large volumes of liquid
- Chemically resistant ceramic top
This hotplate stirrer features an efficient, 900-watt infrared heater that can boil a liter of water over 30% faster than a conventional, 1200-watt ceramic hotplate. The chemical-resistant, ceramic top plate has a 5.5" (14 cm) diameter heating area that stays cool around the edges to help prevent accidental burns. ‘Hot’ warning light which flashes whenever the plate temperature is above 50 °C, and operates even when the hotplate is turned off.
Customers Who Bought This Also Bought