Miniature DC Motor, with Alligator Leads, United Scientific
# de catalogue 470332-540
Fournisseur: United Scientific Supplies
Spécifications
- Description:Miniature DC motor, with alligator leads
- Cat. no.:470332-540
Spécifications
A propos de cet article
Miniature DC motor designed for experiments using low starting voltage (4.5 V) and current (70 mA).
- Speed: 1000 - 4900 rpm
- Motor approximately 34mm L x 24mm Dia.
- Shaft is 10mm L x 2mm Dia.
Includes soldered-on 7" lead with alligator clips.
Customers Who Bought This Also Bought