High Temperature Flame Retardant Wire Wraps, 3" Core, Brady
# de catalogue 76461-010
Fournisseur: Brady Worldwide
Spécifications
- Color:White
- Description:High temperature flame retardant wire wraps
- Material:Polyimide
- Cat. no.:76461-010
- Packaging:(1 label across)
- Roll Length:91.4 m (300 ft.)
- Core Size:3"
- Width:2"
Spécifications
A propos de cet article
Flame Retardant Wire Wraps (B-472) are ideal for cable and wire bundle applications and label applications where self-extinguishing properties are required.
- Flame-retardant
Polyimide material specifically designed to self-extinguish and prevent flames from propagating. Matte finish material with permanent acrylic adhesive can be thermal transfer printed or dot matrix printed. Service temperature of –40 to +212 °F (–40 to +100 °C).
Labels are designed for use with BBP®11 Label Printer, BBP®12 Label Printer, BBP®81 Label Printer, Brady IP® Series Label Printer, BradyPrinter i5100 Industrial Label Printer, BradyPrinter i7100 Industrial Label Printer, and THT 3" Core Printers.
Ordering information: A ribbon is required to print this material. Use Part Number IP-R4307 for the BradyPrinter i5100 or BRADY IP® Series Label Printer; use R4307 for a different printer.
Customers Who Bought This Also Bought