Metallized Glossy Polyester with 2 mil Adhesive Labels, 3" Core, Brady
# de catalogue 76461-056
Fournisseur: Brady Worldwide
Spécifications
- Color:Silver
- Description:Adhesive labels, 2 mil, metallized glossy finish
- Material:Polyester
- Cat. no.:76461-056
- Packaging:1000 labels/roll
- Core Size:3"
- Dimensions:50.8×76.2 mm (2×3")
Spécifications
A propos de cet article
Metallized Polyester (B-434) labels are designed for applications that use barcodes, alphanumerics, graphic symbols, and logos that require nameplate-like quality.
- Metallic appearance
Metallized Polyester (B-434) labels feature a glossy, light gray finish that gives them a rating and serial plate appearance. Labels are designed to withstand numerous solvents and variable temperatures when applied to various surfaces. Service temperature of ‒40 to +90 °C (‒40 to +194 °F).
Labels are designed for use with BBP®11 Label Printer, BBP®12 Label Printer, BBP®81 Label Printer, Brady IP® Series Label Printer, BradyPrinter i5100 Industrial Label Printer, BradyPrinter i7100 Industrial Label Printer, and THT 3" Core Printers.
Certifications: UL approved. CSA accepted.
Ordering information: A ribbon is required to print this material. Use Part Number 76244-722 for the BradyPrinter i5100 or BRADY IP® Series Label Printer; use 76241-622 for a different printer.
Customers Who Bought This Also Bought