CE MicroIntensive™ L Duo Mop, Vileda Professional
# de catalogue 76436-784
Fournisseur: Vileda Professional - FHP
Spécifications
- Color:White
- Description:CE MicroIntensive™ L Duo single-use flat mop
- Cat. no.:76436-784
- Length:50 cm
Spécifications
A propos de cet article
Single-use mop, superior results. Double-sided mop is twice as efficient as single-sided mops.
- High performance polyester-microfiber for excellent cleaning result
- High surface coverage with dual-sided usage
- Independently proven bacteria reduction of 99.99%
- Saves time, money, and chemical use
- Excellent residue remover on glass and stainless steel
- ""L"" version is pre-laundered, single-bagged, and lot # coded
Vileda Professional® is proud to announce a new microfiber mop for those looking to simplify and speed-up the cleaning process, while also reducing the risk of cross contamination. This microfiber cleaning material is double-sided and available in both a laundered version as well as a gamma irradiated version.
Certifications: Mops meet the CE requirements up to ISO 4-9/GMP A/B, C, D.
Customers Who Bought This Also Bought