Avantor® ACE® C4, HPLC Columns, 10 µm
Fournisseur: HICHROM LIMITED
Certificats
A propos de cet article
Avantor® ACE® C4 columns provide great reproducibility and column lifetime. These stainless-steel columns are available in a wide range of particle sizes and dimensions from capillary to preparative.
- Ultra-high purity, base deactivated silica with exceptional reproducibility
- Ideal for a wide range of analytes differing in hydrophobicity
- Wide range of particle sizes (2 to 10 µm) and complementary phases
- Method validation kits contain three different batches of the same phase - available on request
These columns are designed for a wide range of chromatographic applications, to provide great performance with acidic, basic and neutral molecules.
Spécifications
- Catalog No:
- 76388-894
- Carbon load:
- 5.5%
- Endcapped:
- Yes
- Max. pressure:
- 275 bar
- pH range:
- 2 - 8
- Surface area:
- 300 m²/g
- USP code:
- L26
Spécifications
Customers Who Bought This Also Bought