Avantor® ACE® Excel® Silica, HPLC/UHPLC Columns, Analytical, 3 µm
Fournisseur: HICHROM LIMITED
Certificats
A propos de cet article
Avantor® ACE® Excel® Silica columns provide great reproducibility and column lifetime. These stainless-steel columns are available in a wide range of particle sizes and dimensions from capillary to preparative. These columns are designed for a wide range of chromatographic applications, to provide great performance with acidic, basic and neutral molecules.
- Ultra high purity, base deactivated silica with exceptional reproducibility
- Wide range of particle sizes (2 to 5 µm) and complementary phases
Ordering information: Method validation kits contain three different batches of the same phase - available on request.
Spécifications
- Catalog No:
- 76393-678
- Endcapped:
- No
- Max. pressure:
- 1000 bar (14504 psi)
- pH range:
- 2 - 7
- Surface area:
- 300 m²/g
- USP code:
- L3
Spécifications
Customers Who Bought This Also Bought