Avantor® ACE® Excel® C18-HL, HPLC/UHPLC Columns, Analytical, 3 µm
Fournisseur: HICHROM LIMITED
Certificats
A propos de cet article
Avantor® ACE® Excel® C18-HL columns provide great reproducibility and column lifetime. These stainless-steel columns are available in a wide range of particle sizes and dimensions from capillary to preparative.
- Ultra-high purity, base deactivated silica with exceptional reproducibility
- Ideal for a wide range of analytes differing in hydrophobicity
- Wide range of particle sizes (3 and 5 µm) and complementary phases
- Especially suited for preparative work due to higher carbon load
These columns are designed for a wide range of chromatographic applications, to provide great performance with acidic, basic and neutral molecules.
Ordering information: Method validation kits contain three different batches of the same phase - available on request.
Spécifications
- Catalog No:
- 76394-606
- 76394-582
- 76394-602
- Carbon load:
- 20.0%
- 20.0%
- 20.0%
- Endcapped:
- Yes
- Yes
- Yes
- Max. pressure:
- 1000 bar (14503.8 psi)
- 1000 bar (14503.8 psi)
- 1000 bar (14503.8 psi)
- pH range:
- 2 - 8
- 2 - 8
- 2 - 8
- Surface area:
- 400 m²/g
- 400 m²/g
- 400 m²/g
- USP code:
- L1
- L1
- L1
Spécifications
Customers Who Bought This Also Bought