Avantor® Partisphere ODS2, HPLC Guard Cartridge Columns, 5 µm
76398-324
- Column Format:Guard cartridge
- Ø int.:4.60 mm
- Particle size:5 µm
- Pore size:85 Å
- Description:Partisphere® HPLC guard cartidge columns with WVS hardware
- Length:250 mm
- Cat. no.:76398-324
- Phase:ODS2
Avantor® Partisphere® was one of the first commercially available spherical silicas and continues to provide reproducible, high efficiency separations.
- Spherical 5 µm porous silica
- Unique void sealing cartridge hardware
- Convenient and easy to use - hand tightened fittings
- Increased column lifetime
- Stainless steel column hardware
Customers Who Bought This Also Bought