BioClean™ Nitrile Sterile RABS/Isolator Gloves, Ansell
# de catalogue 76311-658
Fournisseur: Ansell Healthcare
Spécifications
- Ambidextrous/Hand-specific:Ambidextrous
- Glove Color:Black
- Glove size:9,75
- Length:840 mm (33")
- Finish:Smooth
- Cat. no.:76311-658
Spécifications
A propos de cet article
BioClean™ validated sterile RABS and isolator gloves are manufactured from accelerator-free nitrile with incredibly low levels of particles and excellent ESD properties.
- Tested against ASTM D6978-05
- Air leak tested 100%
- Ultra-clean surface ensures product protection
- Specially designed to minimize hand fatigue
Designed for use in product contact areas, GGL series gloves are fully valdated for sterility with an SAL (Sterility Assurance Level) of 10⁻⁶. Available in a range of port sizes.
Certifications: ASTM D6978; EN 420:2003 + A1:2009; EN 420:2003 + A1:2009; EN 455 Part 2; Category lll.
Packaging: One piece per sealed inner PE bag; one inner bag per sealed second inner PE bag; one second inner bag per sealed outer PE bag; 20 outer bags per lined inner white correx polyethylene box (20 pieces).
Customers Who Bought This Also Bought