Tested Labels, Labelmaster
# de catalogue 101376-592
Fournisseur: Label Master
Spécifications
- Description:Marking labels
- Material:Fluorescent green paper
- Thickness:7.1 mil
- Cat. no.:101376-592
- Core Size:3"
- Legend:Tested; Date__; Initials:
- Dimensions:38.1×50.8 mm (1.5×2")
- Supplier No.:BT322
Spécifications
A propos de cet article
Get the word out in the warehouse with Tested labels.
- Bright fluorescent green ink
- Printed on paper
- Strong adhesion to corrugated boxes
Ideal for inventory control, these labels can be used to expedite shipping, production, and office work. Ample space is provided for personnel to sign off and include the date.
Customers Who Bought This Also Bought