Labels 'Quality Control', Labelmaster
# de catalogue 101377-744
Fournisseur: Label Master
Spécifications
- Description:Preprinted labels
- Material:Fluorescent chartreuse paper
- Thickness:7.1 mil
- Cat. no.:101377-744
- Packaging:On roll
- Core Size:3"
- Legend:Quality Control; Approved__; Date__
- Dimensions:76.2×76.2 mm (3×3")
- Supplier No.:BLT22
Spécifications
A propos de cet article
Get the word out in the warehouse with Quality Control labels.
- Bright fluorescent chartreuse ink
- Printed on paper
- Permanent adhesive for excellent adhesion to cardboard bo×es
Ideal for use in quality programs or manufacturing operations. Ample space is provided for personnel to sign off and include the date.
Customers Who Bought This Also Bought