Rush Medical Supplies Labels, Labelmaster
# de catalogue 101376-926
Fournisseur: Label Master
Spécifications
- Description:Shipping labels
- Material:Semi-gloss paper
- Thickness:5.85 mil
- Cat. no.:101376-926
- Legend:Rush Medical Supplies
- Dimensions:69.9×101.6 mm (2.75×4")
- Supplier No.:L79
Spécifications
A propos de cet article
Ensure handling instructions are communicated with Rush Medical Supplies labels.
- Printed on paper
- Outstanding chemical and abrasion resistance
- Strong adhesion to corrugated boxes
Helps keep facilities in regulatory compliance.
Customers Who Bought This Also Bought