Labels 'Used Oil', Labelmaster
# de catalogue 101376-800
Fournisseur: Label Master
Spécifications
- Description:Preprinted labels
- Material:PVC-free film
- Thickness:7.1 mil
- Cat. no.:101376-800
- Legend:Used Oil
- Dimensions:152.4×152.4 mm (6×6")
- Supplier No.:SLUO
Spécifications
A propos de cet article
Play it safe when shipping used oil with Used Oil labels.
- Constructed of rugged, weather-resistant PVC-free vinyl
- Flexible labels
- Automotive-grade ink pigments
- Specially formulated adhesives
- For use in various climates and environments
- Black and white
Designed for use in various climates and environments, these labels provide high visibility on used oil drums for easy, long distance identification. They will help users stay in compliance with DOT and EPA regulations.
Customers Who Bought This Also Bought