Teacher's Desk
# de catalogue 470117-442
Fournisseur: Diversified Woodcrafts
Spécifications
- Worksurface Material:Plastic laminate
- Description:Teacher's desk
- Environmentally Preferable:Safer Human and Environmental Health
- Height:30"
- Environmental certification:MAS Certified Green
- Cat. no.:470117-442
- W×D:60×30"
- Supplier No.:1131K
Spécifications
A propos de cet article
A beautiful desk that will match the rest of the furniture.
- Provides knee space of 26" W
- Constructed of solid oak and oak veneers
- Desk is finished with an earth-friendly chemical resistant UV finish
The top is 1" black high pressure laminate. The top also has two grommet holes for threading power cords. The pedestals have two file drawers, four smaller box drawers and one center pencil drawer. All the drawers lock, except the pencil drawer.
Certifications: SEFA compliant and MAS Certified Green.
Customers Who Bought This Also Bought