Stainless Steel Bristle and Curved Wood Handle Scratch Brush, Gordon Brush
# de catalogue 22940-638
Fournisseur: Gordon Brush
Product available on GSA Advantage®
Small Business Enterprise
Spécifications
- Bristle Material:Stainless steel
- Brush Head Diameter:0.012"
- Handle Material:Wood
- Description:Scratch Brush
- Brush Head Width:3/4"
- Cat. no.:22940-638
- No. of Rows:4×19
- Handle Length:133/4"
- Width:11/8"
- Supplier No.:414SSG
- Brush Head Length:53/8"
- Trim Length:1⅛"
Spécifications
A propos de cet article
This multi-purpose brush is very effective at uniform cleaning and polishing abrasion resistant materials.
- Long, slightly curved hardwood handle
Customers Who Bought This Also Bought