Stainless Steel and Nylon Double Sided Plastic Handle Scratch Brush, Gordon Brush
# de catalogue 22940-682
Fournisseur: Gordon Brush
Product available on GSA Advantage®
Small Business Enterprise
Spécifications
- Bristle Material:Stainless steel
- Brush Head Diameter:0.006" / 0.016"
- Handle Material:Plastic
- Description:Double-Headed Brush
- Brush Head Width:5/16"
- Cat. no.:22940-682
- No. of Rows:3×7
- Handle Length:71/4"
- Width:21/8"
- Supplier No.:221SSN-12
- Brush Head Length:13/8"
- Trim Length:⁷⁄₁₆"
Spécifications
A propos de cet article
This Double Sided Plastic Handle Scratch Brush has a black plastic handle.
- Designed for ample knuckle clearance
Two brush faces on a triangular head.
Customers Who Bought This Also Bought